Bump Cap, Front Brim, HDPE, Pinlock Suspension, White, Fits Hat Size 6-1/2 to 8-1/4

  • Mfr # 20186

  • Zoro # G8589971


product price: $16.25
/ea

Key Features

Fits Hat Size
6-1/2 to 8-1/4
Head Protection Material
HDPE
Color
White
Suspension Adjustment Type
Pinlock
Head Protection Style
Front Brim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20186
Zoro #
G8589971
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8-1/4

Details

Item
Bump Cap
Head Protection Material
HDPE
Color
White
Suspension Adjustment Type
Pinlock
Head Protection Style
Front Brim
Head Protection Venting
No
Includes
Visor Attachment
Includes LED Lights
No
Head Protection Graphics
No Graphics
Head Protection Brand
JACKSON SAFETY
Number of Suspension Points
4 pt. Pinlock
Accessory Mounting Options
None

Description

Bump Cap, Head Protection Style Front Brim, Head Protection Color White, Head Protection Material Polyethylene, Fits Hat Size 6-1/2 to 8-1/4, Head Protection Venting No, Includes LED Lights No, Color/Graphics Type Basic Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type Pinlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.