Bump Cap, Front Brim, HDPE, Pinlock Suspension, Yellow, Fits Hat Size 6-1/2 to 8-1/4

  • Mfr # 14809

  • Zoro # G8589892


product price:  $8.69
/ea

Key Features

Fits Hat Size
6-1/2 to 8-1/4
Head Protection Material
HDPE
Suspension Adjustment Type
Pinlock
Head Protection Style
Front Brim
Head Protection Venting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14809
Zoro #
G8589892
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8-1/4

Details

Item
Bump Cap
Head Protection Material
HDPE
Color
Yellow
Suspension Adjustment Type
Pinlock
Head Protection Style
Front Brim
Head Protection Venting
No
Head Protection Graphics
No Graphics
Accessory Mounting Options
None
Head Protection Brand
JACKSON SAFETY
Includes LED Lights
No
Number of Suspension Points
4 pt. Pinlock

Description

Bump Cap, Head Protection Color Yellow, Head Protection Material Polyethylene, Fits Hat Size 6-1/2 to 8-1/4, Accessory Mounting Options None, Head Protection Venting No, Includes LED Lights No, Color/Graphics Type Solid, Head Protection Graphics No Graphics, Suspension Adjustment Type Pinlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.