
BumpCap Face Shield Attach Minor Bump Absorb BrowPad 4Pt RD
Mfr # 20191
Zoro # G8365327
product price: $17.15
/eaSold in multiples of 12 for $205.80
Key Features
Fits Hat Size
6-1/2 to 8-1/4
Head Protection Material
High-Density Polyethylene (HDPE)
Head Protection Venting
Vented
Color
Red
Suspension Adjustment Type
Pinlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20191
Zoro #
G8365327
UPC #
-
Country of Origin
United States
Dimensions
Fits Hat Size
6-1/2 to 8-1/4
Details
Item
Bump Cap,Red,W FaceShield Attachmt
Head Protection Material
High-Density Polyethylene (HDPE)
Head Protection Venting
Vented
Color
Red
Suspension Adjustment Type
Pinlock
Description
Bump Cap,Red,W FaceShield Attachmt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.