Shop JACKSON SAFETY
See all product information
Create Account
Burning Guide
- Mfr # 23614
- Zoro # G323956388
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Features
Continuous Straight Edge, Extends Effective Cutting Length To 34 In, Heat And Spatter Resistant, Ideal For Layout Work, Ideal For Pipe Welding, Ideal For Structural Fabrication, Improves Accuracy On Longer Cuts, Maintains Straight Consistent Cuts, Suitable For Long Runs And Large Workpieces
Guide Diameter
24 in
Compatible With
Curv-O-Mark+ Magnetic Burning Guide (23613)
Cutting Guide Color
Black
Overall Length
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23614
- Zoro #
- G323956388
- UPC #
- 626053693947
- Country of Origin
- India
Dimensions
- Guide Diameter
- 24 in
- Overall Length
- 34 in
- Wire Rope Length
- 34 in
- Length
- 34 in
- Fits Chest Size
- Continuous Straight Edge, Extends Effective Cutting Length To 34 In, Heat And Spatter Resistant, Ideal For Layout Work, Ideal For Pipe Welding, Ideal For Structural Fabrication, Improves Accuracy On Longer Cuts, Maintains Straight Consistent Cuts, Suitable For Long Runs And Large Workpieces
Details
- Features
- Continuous Straight Edge, Extends Effective Cutting Length To 34 In, Heat And Spatter Resistant, Ideal For Layout Work, Ideal For Pipe Welding, Ideal For Structural Fabrication, Improves Accuracy On Longer Cuts, Maintains Straight Consistent Cuts, Suitable For Long Runs And Large Workpieces
- Item
- Burning Guide
- Compatible With
- Curv-O-Mark+ Magnetic Burning Guide (23613)
- Cutting Guide Color
- Black
- Tool Functions
- Extend Cutting Range, Guide Plasma Cutting, Guide Torch Cutting, Improve Cutting Accuracy, Maintain Straight Cuts, Provide Straight Edge
Description
Burning Guide, Cutting Angle Not Applicable, Guide Diameter 24 in, Compatible Hole Diameter (Maximum) Not Applicable, Compatible Hole Diameter (Minimum) Not Applicable, Compatible With Curv-O-Mark+ Magnetic Burning Guide (23613), Cutting Guide Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.