Zoro Homepage

Climbing Inspired Hard Hat, HDPE, 6 Point Rapid Dial, Orange

  • Mfr # 20903

  • Zoro # G905367588


product price: $30.45
/ea

Key Features

Head Protection Style
Climbing
Head Protection Material
HDPE
Fits Hat Size
6 1/2 - 8
Suspension Adjustment Type
Rapid Dial
Number of Suspension Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20903
Zoro #
G905367588
UPC #
626053621117
Country of Origin
China

Dimensions

Fits Hat Size
6 1/2 - 8

Details

Item
Climbing Inspired Hard Hat
Head Protection Style
Climbing
Head Protection Material
HDPE
Suspension Adjustment Type
Rapid Dial
Number of Suspension Points
6
Color
Orange
Head Protection Venting
Non-Vented
Standards
ANSI Z89.1, Type 1, Class C, G & E|EN397 European Standards
Accessory Slots
Yes
Application
At Height; Confined Space: Construction Sites
Features
Chin Strap|Dielectric

Description

The Jackson Safety CH-300 Industrial Climbing Non-Vented Hard Hat features a “climbing inspired” hard hat shape.
The 6-pt ratcheting suspension fits head sizes 6-1/2 to 8 and a rapid-dial ratcheting mechanism allowing quick and easy adjustment. The CH300 hard hat comes standard with a convenient built-in chin strap and molded chin cup.
Lightweight in design, molded from high density polyethylene (HDPE), this hard hat is ideal for at-height and scaffolding work, confined space applications, construction sites requiring chin straps and general all-around head protection.
CH-300 hard hat meets ANSI Z89.1, Type 1, Class C, G, E, and EN397 European Standards. Choose from a variety of colors: white, yellow, orange, high-visibility yellow green, and black.


  • •DESIGN - The Jackson Safety CH-300 is a new ultra-modern "Climbing-Inspired" industrial hard hat that provides ultimate comfort and head protection
  • •APPLICATION - Lightweight, molded from high density polyethylene (HDPE), it provides all-around head protection in confined spaces, for at-height and scaffolding work, and on construction sites
  • •FEATURES - Rapid-Dial ratcheting headgear allows for quick and easy adjustment, even while wearing gloves. A super comfortable 6 pt. ratcheting suspension securely fits head sizes 6-1/2 to 8
  • •INCLUDES - Built-in chin strap, chin cup and replaceable extra-absorbent sweatband provides added security and all-day comfort
  • •CERTIFICATION - Meets ANSI Z89.1, Type 1, Class C, G, E, and EN397 European Standards, ensuring you remain safe with the strictest quality standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.