Contour 29-34 Extension
Mfr # 14792
Zoro # G8367296
product price: $89.79
/ea
Free Shipping & Returns
Key Features
Overall Length
34 in
Includes
Welding Extension
Compatible With
Burning Torch
Maximum Pull
30 lb
Tool Type
Magnetic Burning Guide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14792
Zoro #
G8367296
UPC #
-
Country of Origin
China
Dimensions
Overall Length
34 in
Details
Item
Burning Square Guide
Includes
Welding Extension
Compatible With
Burning Torch
Maximum Pull
30 lb
Tool Type
Magnetic Burning Guide
Description
Burning Square Guide, Cutting Angle Not Applicable, Guide Diameter Not Applicable, Compatible Hole Diameter (Maximum) Not Applicable, Compatible Hole Diameter (Minimum) Not Applicable, Includes Welding Extension, Compatible With Burning Torch, Maximum Pull 30 lb, Overall Length 34 in, Tool Type Magnetic Burning Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.