Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contour Magnetic Burning Guide

  • Mfr # 14791

  • Zoro # G0966183


product price: $112.99
/ea
Free Shipping & Returns

Key Features

For Use With
Burning Torch
Features
24 in Blade on a Raised Plane, For use with a Burning Torch or as a Straight Edge, Three 30-Pound Pull Cast-in Magnets for use in Any Position., Withstand Both Heat and Spatter
Characteristics
30 lb Cast-In Magnets, Durable Straight Edge, Strong
Application
Used as a Straight Edge While Using a Burning Torch Or Plasma Cutter
Function
Durable Material Withstands Heat Spatter, Strong Magnets Adhere Unit For Use In Any Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14791
Zoro #
G0966183
UPC #
626053604899
Country of Origin
China

Details

Item
Magnetic Burning Guide
For Use With
Burning Torch
Features
24 in Blade on a Raised Plane, For use with a Burning Torch or as a Straight Edge, Three 30-Pound Pull Cast-in Magnets for use in Any Position., Withstand Both Heat and Spatter
Characteristics
30 lb Cast-In Magnets, Durable Straight Edge, Strong
Application
Used as a Straight Edge While Using a Burning Torch Or Plasma Cutter
Function
Durable Material Withstands Heat Spatter, Strong Magnets Adhere Unit For Use In Any Position
Type
Number 28
Maximum Pull
30 lb
Tool Functions
Withstand Both Heat and Spatter
Compatible With
Burning Torch, Straight Edge
Tool Type
Magnetic Burning Guide

Description

Magnetic Burning Guide, Includes -, Compatible With Burning Torch, Straight Edge, Features 24 in Blade on a Raised Plane, For use with a Burning Torch or as a Straight Edge, Three 30-Pound Pull Cast-in Magnets for use in Any Position., Withstand Both Heat and Spatter, Maximum Pull 30 lb, Tool Functions Withstand Both Heat and Spatter, Tool Type Magnetic Burning Guide

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.