Contour Radius Marker Stand Alum Up to 24 Inches Radius

  • Mfr # 14782

  • Zoro # G4119337


product price: $47.99
/ea

Key Features

Features
Arms Are Precisely Aligned with Spring Tension Joints to Guarantee Accuracy and Rigidity, Folding Type Design, Holder Accommodates Flat or Round Soapstone and Pencils
Includes
Standard Sized Radius Marking Tool
Tool Functions
Radius Marker
Compatible Pipe Diameter (Minimum)
1 in
Tool Type
Radius Marker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14782
Zoro #
G4119337
UPC #
-
Country of Origin
China

Dimensions

Compatible Pipe Diameter (Minimum)
1 in
Compatible Pipe Diameter (Maximum)
24 in

Details

Item
Radius Marker
Features
Arms Are Precisely Aligned with Spring Tension Joints to Guarantee Accuracy and Rigidity, Folding Type Design, Holder Accommodates Flat or Round Soapstone and Pencils
Includes
Standard Sized Radius Marking Tool
Tool Functions
Radius Marker
Tool Type
Radius Marker
Tool Material
Aluminum
Compatible with Brand
Universal

Description

Radius Marker, Compatible Pipe Diameter (Maximum) 24 in, Compatible Pipe Diameter (Minimum) 1 in, Compatible with Manufacturer Model Number Not Applicable, Includes Standard Sized Radius Marking Tool, Compatible with Brand Universal, Features Arms Are Precisely Aligned with Spring Tension Joints to Guarantee Accuracy and Rigidity, Folding Type Design, Holder Accommodates Flat or Round Soapstone and Pencils, Tool Functions Radius Marker, Tool Material Aluminum, Tool Type Radius Marker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.