Shop JACKSON SAFETY
See all product information
Create Account
Cover Plate
- Mfr # 16073
- Zoro # G424480263
product price:Â
$
1.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
ANSI Z87.1, CSA Z94.3
Compatible with Series
Univeral Fit
Lens Color
Clear
Plate Length
4 1/2 in
Compatible with Manufacturer Model Number
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16073
- Zoro #
- G424480263
- UPC #
- 626053605117
- Country of Origin
- Viet Nam
Dimensions
- Plate Length
- 4 1/2 in
- Plate Width
- 2 in
- Fits Chest Size
- Designed to Prevent Surface Damage to Filter Plates and Lenses, These Replacement Plates are Compatible with a Variety of Jackson Safety Welding Helmets
Details
- Item
- Cover Plate
- Standards
- ANSI Z87.1, CSA Z94.3
- Compatible with Series
- Univeral Fit
- Lens Color
- Clear
- Compatible with Manufacturer Model Number
- Universal
- Features
- Designed to Prevent Surface Damage to Filter Plates and Lenses, These Replacement Plates are Compatible with a Variety of Jackson Safety Welding Helmets
- For Use With
- Jackson Safety Welding Helmets
- Material
- Polycarbonate
- Compatible Manufacturer Part Number
- Universal
- Compatible Manufacturer Model Number
- Universal
- Shell Material
- Polycarbonate
- Compatible Series
- Univeral Fit
- Compatible Product Type
- Jackson Safety Welding Helmets
Description
Cover Plate, Compatible with Manufacturer Model Number Universal, Compatible with Series Univeral Fit, Diopter Strength Not Applicable, Features Designed to Prevent Surface Damage to Filter Plates and Lenses, These Replacement Plates are Compatible with a Variety of Jackson Safety Welding Helmets, For Use With Jackson Safety Welding Helmets, Includes Not Applicable, Lens Color Clear, Material Polycarbonate, Plate Length 4 1/2 in, Plate Thickness Not Applicable, Plate Width 2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.