Zoro Homepage

CurvOMark Cntr Head Pipe Marker Standard 6

  • Mfr # 14775

  • Zoro # G3401212


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Features
Y-Type Head Fitted with an Adjustable Dial Bubble Protractor (DSL)
Application
Aids in the Setting of Center Lines, Establishing Angles and Marks for Butt-Ins, Locating Points Inside Pipes and Tanks, Laying Out Keyways and Measuring Declivity
Type
Number 6
Characteristics
4 in Y-Type Head is Fitted With Adjustable Dial Set Level and Manually Operated Hardened Centering Pin
Function
Used on Pipes 1/2 in Diameter or Larger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14775
Zoro #
G3401212
UPC #
626053604776
Country of Origin
China

Dimensions

Compatible Pipe Diameter (Maximum)
4 in
Compatible Pipe Diameter (Minimum)
1/2 in

Details

Item
Standard Centering Head
Features
Y-Type Head Fitted with an Adjustable Dial Bubble Protractor (DSL)
Application
Aids in the Setting of Center Lines, Establishing Angles and Marks for Butt-Ins, Locating Points Inside Pipes and Tanks, Laying Out Keyways and Measuring Declivity
Type
Number 6
Characteristics
4 in Y-Type Head is Fitted With Adjustable Dial Set Level and Manually Operated Hardened Centering Pin
Function
Used on Pipes 1/2 in Diameter or Larger
Tool Functions
Establishing Angles and Marks for Butt-Ins
For Use On
Pipes, Tanks
Tool Type
Centering Head

Description

Standard Centering Head, Compatible Pipe Diameter (Maximum) 4 in, Compatible Pipe Diameter (Minimum) 1/2 in, Includes -, Features Y-Type Head Fitted with an Adjustable Dial Bubble Protractor (DSL), For Use On Pipes, Tanks, Tool Functions Establishing Angles and Marks for Butt-Ins, Tool Type Centering Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.