Cutting Safety Goggles, 50mm Round Shade 5 IRUV Lens, Uncoated, Non-Vented, 15996

  • Mfr # 15996

  • Zoro # G210133274


product price:  $10.99
/ea

Key Features

Frame Material
PVC
Frame Color
Red
ANSI Dust/Splash Rating
ANSI Z87.1
Lens Material
Polycarbonate
Frame Style
OTG (Over-the-glass)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15996
Zoro #
G210133274
UPC #
626053642822
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Welding Safety Goggles
Frame Material
PVC
Frame Color
Red
ANSI Dust/Splash Rating
ANSI Z87.1
Lens Material
Polycarbonate
Frame Style
OTG (Over-the-glass)
Series
WS
Standards
ANSI Z87.1+
Visible Light Scale Protection
L5
Metal Detectable
No
Welding Shade Designation
Not Rated for Welding Use
Includes Anti-Fog Lens Coating
Yes
Includes Brow Lining
No
Band Material
Elastic
Eye Socket Lining Material
No
For Small Heads Designation
Not Rated for Small Heads
Includes Anti-Static Lens Coating
No
X-Ray Detectable
No
Lens Style
Fixed Shade
Light State
5
Magnification
No
Ultra-Violet Scale Protection Designation
U5
Infra-Red Light Scale Protection Designation
R5
Dielectric Protection
No
Venting Type
Indirect
Lift Front / Fixed Front
Fixed Front
Includes No Lens Coatings
Yes
Viewing Area
1.97 in
Includes Scratch-Resistant Lens Coating
No
Includes Eye Socket Lining
No
Magnifying Power
No
Features
Flame-Retardant Head Strap

Description

Welding Goggles, Lift Front / Fixed Front Fixed Front, Viewing Area 1.97 in, Frame Color Red, Lens Material Polycarbonate, Frame Material PVC, Features Flame-Retardant Head Strap, Standards ANSI Z87.1+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.