D Shape Bound Face Shield Window, Dark Green Acetate, 9 in H x 15-1/2 in W x 0.04 in Thick Visor

  • Mfr # 29090

  • Zoro # G816312271


product price:  $14.69
/ea

Key Features

Visor Material
Acetate
Visor Thickness
0.040
Lens Coating
Uncoated
For Use With
Jackson Safety* hard hat interchange system
Standards
ANSI Z87.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29090
Zoro #
G816312271
UPC #
626053602338
Country of Origin
United States

Dimensions

Visor Thickness
0.040

Details

Visor Material
Acetate
Lens Coating
Uncoated
For Use With
Jackson Safety* hard hat interchange system
Standards
ANSI Z87.1
Material
Acetate

Description

Jackson Safety* faceshield visor D shape bounded, series: F30, dark green, Acetate/aluminum bound, 0.04 in visor thickness, 9 in visor height, 15-1/2 in visor width, for use with: Jackson Safety* hard hat interchange system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.