Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Element Vari ADF Helmet, Solar 9-13 Sensiti Delay Adjust

  • Mfr # 23282

  • Zoro # G0337239


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
2
Color
Silver
Viewing Area
3.75 in x 1.65 in
Standards
ANSI Z87.1 2010, CSA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23282
Zoro #
G0337239
UPC #
-
Country of Origin
China

Details

Item
Welding Helmet
Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
2
Color
Silver
Viewing Area
3.75 in x 1.65 in
Standards
ANSI Z87.1 2010, CSA Certified
Includes
(1) Element Welding Helmet
Features
Sensitivity And Delay Control
ADF Controls
Analog
Series
Element
Lens Shade
10
Graphics
None
Power Source
Solar
Electromagnetic Sensor
No
Welding Helmet Color
Silver
Headgear
Ratchet
Switching Speed
9/10000 sec
Grind Mode
No
Welding Helmet Light State
3.0
Battery Type
Solar Cells
Welding Helmet Material
Thermoplastic
TIG AMP Rating
10 A
Includes Batteries
Yes
Helmet Material
Thermoplastic
Helmet Type
Auto-Darkening
includes Electromagnetic Sensor
No
Suspension Adjustment Type
Ratchet
Magnification
No
Lens Color
Blue
Welding Shade Designation
W9 to W13
Light State
4

Description

Welding Helmet, ADF Controls Analog, Battery Type Solar Cells, Color Silver, Features Sensitivity And Delay Control, Graphics None, Grind Mode No, Helmet Material Thermoplastic, Helmet Type Auto-Darkening, Includes (1) Element Welding Helmet, Includes Batteries Yes, Lens Color Blue, Light State 4, Magnification No, Number of Arc Sensors 2, Power Source Solar, Series Element, Standards ANSI Z87.1 2010, CSA Certified, Suspension Adjustment Type Ratchet, Switching Speed 9/10000 sec

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.