F60 N Shape Bound Face Shield Window, Black Wire Mesh, 6-/2in H x 15-1/2in W x 0.02in Thick Visor

  • Mfr # 29102

  • Zoro # G616312501


product price:  $15.55
/ea

Key Features

Material
Steel Mesh
Visor Thickness
0.02 in
Color
Black
Lens Coating
Uncoated
For Use With
14381 and 29051 headgears
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29102
Zoro #
G616312501
UPC #
626053602581
Country of Origin
United States

Dimensions

Visor Thickness
0.02 in

Details

Material
Steel Mesh
Color
Black
Lens Coating
Uncoated
For Use With
14381 and 29051 headgears
Standards
ANSI Z87.1

Description

Jackson Safety* faceshield visor N shape bounded, series: F60, steel mesh, 0.02 in visor thickness, 8 in visor height, 15-1/2 in visor width, for use with: 14381 and 29051 headgears.Jackson Safety* brand F60 wire mesh face shields are designed to be used in conjunction with protective eyewear for protection for heat applications, grinding, flying debris, splash protection and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.