Face Shield, Clear Visor, 9 in Height, Ratchet Suspension, Anti-Fog Lens

  • Mfr # 14203

  • Zoro # G5526693


product price:  $48.95
/ea

Key Features

Visor Color
Clear
Material
Nylon
Visor Material
Polycarbonate
Lens Coating
Anti-Fog
Visor Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14203
Zoro #
G5526693
UPC #
626053611279
Country of Origin
Viet Nam

Dimensions

Visor Thickness
0.04 in
Visor Height
9 in
Visor Width
13 1/2 in

Details

Item
Face Shield
Visor Color
Clear
Material
Nylon
Visor Material
Polycarbonate
Lens Coating
Anti-Fog
Dielectric Protection
No
Standards
ANSI Z87.1, CSA Z94.3
Features
Extended Top of Head Coverage, Extra-Large Polycarbonate Window for Superior Optics and Panoramic View, Lightweight Construction
Headgear Style
Full-Frame
Headgear Material
Nylon
Headgear Color
Black
Strap Material
Polyurethane
Disposable/ Reusable
Reusable
Faceshield Assembly/Headgear Suspension
Hard Hat Mount
Includes
Side and Chin Guard
Suspension Adjustment Type
Ratchet
Compatible with Brand
Jackson Safety
Face Shield Type
Face Shield Assembly
Application
Construction
Includes Scratch-Resistant Visor Coating
No
Reusability
Reusable
Compatible with Series
Maxview(TM)
Includes Anti-Static Visor Coating
No
Includes Anti-Fog Visor Coating
Yes
Compatible with Manufacturer Model Number
14214, 14215, 20695, 32187, 38424
Includes Secondary Flip Down Shaded Visor
Secondary Flip Down Shaded Visor Not Included
Includes No Visor Coatings
No
Compatible Manufacturer Part Number
14214, 14215, 20695, 32187, 38424
Compatible Manufacturer Model Number
14214, 14215, 20695, 32187, 38424
For Use With Mfr. Model Number
14214, 14215, 20695, 32187, 38424
Compatible with Manufacturer Model No.
14214, 14215, 20695, 32187, 38424
Compatible with Mfr. Model No.
14214, 14215, 20695, 32187, 38424
For Use with Mfr Model Number
14214, 14215, 20695, 32187, 38424
Visor Features
Reusable
Compatible Pump Manufacturer Part Number
14214, 14215, 20695, 32187, 38424
Compatible Mfr. Model Number
14214, 14215, 20695, 32187, 38424

Description

Face Shield, Application Construction, Compatible with Brand Jackson Safety, Compatible with Manufacturer Model Number 14214, 14215, 20695, 32187, 38424, Compatible with Series Maxview(TM), Dielectric Protection No, Face Shield Type Face Shield Assembly, Features Extended Top of Head Coverage, Extra-Large Polycarbonate Window for Superior Optics and Panoramic View, Lightweight Construction, Headgear Color Black, Headgear Material Nylon, Headgear Style Full-Frame, Includes Side and Chin Guard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.