Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maxview Faceshield Assembly, Polycardonate Visor, Clear Uncoated Lens, Ratchet Suspension, Black

  • Mfr # 14200

  • Zoro # G5525196


product price: $35.15
/ea

Key Features

Visor Color
Clear
Material
Nylon
Visor Material
Polycarbonate
Lens Coating
Uncoated
Visor Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14200
Zoro #
G5525196
UPC #
626053611309
Country of Origin
Viet Nam

Dimensions

Visor Thickness
0.04 in
Visor Width
13 1/2 in
Visor Height
9 in

Details

Item
Face Shield
Visor Color
Clear
Material
Nylon
Visor Material
Polycarbonate
Lens Coating
Uncoated
Dielectric Protection
No
Standards
ANSI Z87.1, CSA Z94.3
Features
Extended Top of Head Coverage, Extra-Large Polycarbonate Window for Superior Optics and Panoramic View, Lightweight Construction
Suspension Adjustment Type
Ratchet
Faceshield Assembly/Headgear Suspension
Ratchet
Disposable/ Reusable
Reusable
Headgear Color
Black
Headgear Material
Nylon
Headgear Style
Full-Frame
Includes
Side and Chin Guard
Strap Material
Polyurethane
Includes Secondary Flip Down Shaded Visor
Secondary Flip Down Shaded Visor Included
Includes No Visor Coatings
Yes
Reusability
Reusable
Application
Construction
Includes Anti-Static Visor Coating
No
Compatible with Brand
Jackson Safety
Includes Anti-Fog Visor Coating
No
Face Shield Type
Face Shield Assembly
Includes Scratch-Resistant Visor Coating
No
Compatible with Series
Maxview(TM)
Compatible with Manufacturer Model Number
14214, 14215, 20695, 32187, 38424
Compatible Manufacturer Part Number
14214, 14215, 20695, 32187, 38424
Compatible Manufacturer Model Number
14214, 14215, 20695, 32187, 38424
For Use With Mfr. Model Number
14214, 14215, 20695, 32187, 38424
Compatible with Manufacturer Model No.
14214, 14215, 20695, 32187, 38424
Compatible with Mfr. Model No.
14214, 14215, 20695, 32187, 38424
For Use with Mfr Model Number
14214, 14215, 20695, 32187, 38424
Visor Features
Reusable
Compatible Pump Manufacturer Part Number
14214, 14215, 20695, 32187, 38424
Compatible Mfr. Model Number
14214, 14215, 20695, 32187, 38424

Description

Face Shield, Application Construction, Compatible with Brand Jackson Safety, Compatible Manufacturer Model Number 14214, 14215, 20695, 32187, 38424, Compatible with Series Maxview(TM), Dielectric Protection No, Face Shield Type Face Shield Assembly, Features Extended Top of Head Coverage, Extra-Large Polycarbonate Window for Superior Optics and Panoramic View, Lightweight Construction, Headgear Color Black, Headgear Material Nylon, Headgear Style Full-Frame, Includes Side and Chin Guard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.