Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Shield, Clear Visor, Polycarbonate, Not Applicable Suspension, Anti-Fog Lens

  • Mfr # 14225

  • Zoro # G5525345


product price: $55.99
/ea

Key Features

Visor Color
Clear
Material
Nylon
Visor Material
Polycarbonate
Lens Coating
Anti-Fog
Visor Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14225
Zoro #
G5525345
UPC #
626053610722
Country of Origin
Viet Nam

Dimensions

Visor Thickness
0.06 in
Visor Height
9 in
Visor Width
12 1/8 in

Details

Item
Face Shield
Visor Color
Clear
Material
Nylon
Visor Material
Polycarbonate
Lens Coating
Anti-Fog
Dielectric Protection
No
Standards
ANSI Z87.1, CSA Z94.3
Features
Extra-Large Crown Provides Added Top of Head Protection, Extra-Large Polycarbonate Window for Superior Optics and Panoramic View, Optional Shade 5 and 8 Flip-up Visors Deliver Unmatched Versatility and Uninterrupted Protection, Windows are Built with Detents that Lock in the Up or Down Position Until Manually Adjusted
Headgear Color
Black
Strap Material
Polyurethane
Headgear Material
Nylon
Disposable/ Reusable
Reusable
Headgear Style
Full-Frame
Faceshield Assembly/Headgear Suspension
Hard Hat Mount
Includes
Side and Chin Guard
Reusability
Reusable
Compatible with Brand
Jackson Safety
Includes Scratch-Resistant Visor Coating
No
Compatible with Manufacturer Model Number
14250, 14255, 14258, 20694, 32187
Compatible with Series
Quad(TM) 500
Application
Metalworking
Face Shield Type
Face Shield Assembly
Includes Anti-Static Visor Coating
No
Includes Anti-Fog Visor Coating
Yes
Includes No Visor Coatings
No
Includes Secondary Flip Down Shaded Visor
Secondary Flip Down Shaded Visor Not Included
Compatible Manufacturer Part Number
14250, 14255, 14258, 20694, 32187
Compatible Manufacturer Model Number
14250, 14255, 14258, 20694, 32187
For Use With Mfr. Model Number
14250, 14255, 14258, 20694, 32187
Compatible with Manufacturer Model No.
14250, 14255, 14258, 20694, 32187
Compatible with Mfr. Model No.
14250, 14255, 14258, 20694, 32187
For Use with Mfr Model Number
14250, 14255, 14258, 20694, 32187
Visor Features
Reusable
Compatible Pump Manufacturer Part Number
14250, 14255, 14258, 20694, 32187
Compatible Mfr. Model Number
14250, 14255, 14258, 20694, 32187

Description

Face Shield, Application Metalworking, Compatible with Brand Jackson Safety, Compatible with Manufacturer Model Number 14250, 14255, 14258, 20694, 32187, Compatible with Series Quad(TM) 500, Dielectric Protection No, Face Shield Type Face Shield Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.