Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Shield Visor, Clear Visor, 6" Height, Uncoated Lens

  • Mfr # 28765

  • Zoro # G4093966


product price: $4.59
/ea

Key Features

Visor Color
Clear
Material
Thermoplastic Polymer Resin (PETG)
Visor Material
Polyethylene
Lens Coating
Uncoated
For Use With
Jackson Safety Bump Cap with Face Shield Attachment: 20186, 20187, 20189, 20188, 20192, 20191
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28765
Zoro #
G4093966
UPC #
-
Country of Origin
United States

Dimensions

Visor Thickness
0.040"
Visor Height
6"
Visor Width
15 1/2 in
Length
15-1/2"

Details

Item
Face Shield Visor
Visor Color
Clear
Material
Thermoplastic Polymer Resin (PETG)
Visor Material
Polyethylene
Lens Coating
Uncoated
For Use With
Jackson Safety Bump Cap with Face Shield Attachment: 20186, 20187, 20189, 20188, 20192, 20191
Dielectric Protection
Yes
Standards
ANSI Z87.1-2010
Features
Lightweight; Affordable, Disposable and Recyclable
Hazard Risk Category (HRC)
0
Disposable/ Reusable
Reusable
Application
Food Processing, Landscaping, Light Industrial Manufacturing, Splash
Compatible with Series
C10
Includes No Visor Coatings
Yes
Includes Anti-Static Visor Coating
No
Compatible with Brand
Jackson Safety
Compatible with Manufacturer Model Number
20186, 20188, 20191, 20192, 20198
Includes Anti-Fog Visor Coating
No
Includes Scratch-Resistant Visor Coating
No
Compatible Manufacturer Part Number
20186, 20188, 20191, 20192, 20198
Compatible Manufacturer Model Number
20186, 20188, 20191, 20192, 20198
For Use With Mfr. Model Number
20186, 20187, 20188, 20189, 20191, 20192
Compatible with Manufacturer Model No.
20186, 20188, 20191, 20192, 20198
Compatible with Mfr. Model No.
20186, 20188, 20191, 20192, 20198
For Use with Mfr Model Number
20186, 20188, 20191, 20192, 20198
Lens/Visor Features
Dielectric
Compatible Pump Manufacturer Part Number
20186, 20188, 20191, 20192, 20198
Compatible Mfr. Model Number
20186, 20188, 20191, 20192, 20198
Color
Clear

Description

Face Shield Visor, Application Food Processing, Landscaping, Light Industrial Manufacturing, Splash, Compatible with Brand Jackson Safety, Compatible Grainger Part Number 33VA83, 43FY15, 43FY16, 62KE28, 62KE29, Compatible with Manufacturer Model Number 20186, 20188, 20191, 20192, 20198, Compatible with Series C10, Dielectric Protection Yes, Features Splash Protection, For Use With Cap Safety Helmet, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.