Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Shield Visor, Clear Visor, Polycarbonate

  • Mfr # 29085

  • Zoro # G410090452


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Visor Material
Polycarbonate
For Use With
Cap Safety Helmet Adapter, Hard Hat Adapter
Visor Thickness
0.06 in
Standards
ANSI Z87.1+
Features
Impact Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29085
Zoro #
G410090452
UPC #
626053620455
Country of Origin
Taiwan, Province of China

Dimensions

Visor Thickness
0.06 in
Visor Height
10 in
Visor Width
20 in

Details

Item
Face Shield Visor
Visor Color
Clear
Visor Material
Polycarbonate
For Use With
Cap Safety Helmet Adapter, Hard Hat Adapter
Standards
ANSI Z87.1+
Features
Impact Protection
Compatible with Manufacturer Model Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Includes Scratch-Resistant Visor Coating
Yes
Includes No Visor Coatings
No
Compatible with Series
137, 282-B, 37, 382-B, 437, F4XP, HHIS, Model K: 170-SB
Includes Anti-Static Visor Coating
No
Includes Anti-Fog Visor Coating
No
Compatible with Brand
Jackson Safety
Compatible Manufacturer Part Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Compatible Manufacturer Model Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
For Use With Mfr. Model Number
14391, 14393, 14948
Compatible with Manufacturer Model No.
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Compatible with Mfr. Model No.
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
For Use with Mfr Model Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Lens/Visor Features
Dielectric, Reusable
Compatible Pump Manufacturer Part Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Compatible Mfr. Model Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Lens Coating
Scratch-Resistant
Material
Polycarbonate
Color
Clear

Description

Face Shield Visor, Compatible with Brand Jackson Safety, Compatible with Grainger Part Number 2KFW7, 33UZ96, 33UZ97, 33VA08, 33VA09, 33VA11, 33VA12, 33VA14, 33VA23, 43FY60, 56HN35, Compatible with Manufacturer Model Number 14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477, Compatible with Series 137, 282-B, 37, 382-B, 437, F4XP, HHIS, Model K: 170-SB, Features Impact Protection, For Use With Cap Safety Helmet Adapter, Hard Hat Adapter, Includes Anti-Fog Visor Coating No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.