Zoro Homepage

Face Shield Visor, Gray Visor, 8 in Height

  • Mfr # 29176

  • Zoro # G216045397


product price: $49.75
/ea

Key Features

Features
Impact Protection
Visor Height
8 in
Visor Material
Polycarbonate
Visor Thickness
0.07 in
For Use With
Cap Safety Helmet Adapter, Hard Hat Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29176
Zoro #
G216045397
UPC #
626065660791
Country of Origin
Taiwan, Province of China

Dimensions

Visor Height
8 in
Visor Thickness
0.07 in
Visor Width
16 in

Details

Features
Impact Protection
Visor Material
Polycarbonate
Visor Color
Gray
For Use With
Cap Safety Helmet Adapter, Hard Hat Adapter
Item
Face Shield Visor
Compatible with Manufacturer Model Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Compatible with Series
137, 282-B, 37, 382-B, 437, F4XP, HHIS, Model K: 170-SB
Compatible with Brand
Jackson Safety
Compatible Manufacturer Model Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Compatible with Manufacturer Model No.
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Compatible Pump Manufacturer Part Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
For Use with Mfr Model Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Compatible Manufacturer Part Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Compatible with Mfr. Model No.
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Compatible Mfr. Model Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477

Description

Face Shield

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.