Zoro Homepage

Face Shield Visor, Green Visor, Polycarbonate

  • Mfr # 29155

  • Zoro # G416045234


product price: $37.25
/ea

Key Features

Visor Thickness
0.07 in
Visor Material
Polycarbonate
For Use With
Cap Safety Helmet Adapter, Hard Hat Adapter
Visor Height
10 in
Features
Impact Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29155
Zoro #
G416045234
UPC #
626053660482
Country of Origin
Taiwan, Province of China

Dimensions

Visor Thickness
0.07 in
Visor Height
10 in
Visor Width
20 in

Details

Visor Material
Polycarbonate
For Use With
Cap Safety Helmet Adapter, Hard Hat Adapter
Visor Color
Green
Item
Face Shield Visor
Features
Impact Protection
Compatible with Series
137, 282-B, 37, 382-B, 437, F4XP, HHIS, Model K: 170-SB
Compatible with Manufacturer Model Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Compatible with Brand
Jackson Safety
Compatible Manufacturer Model Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Compatible with Manufacturer Model No.
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Compatible Pump Manufacturer Part Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
For Use with Mfr Model Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Compatible Manufacturer Part Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Compatible with Mfr. Model No.
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477
Compatible Mfr. Model Number
14260, 14381, 14393, 14940, 14944, 14947, 14948, 29076, 29077, 39477

Description

Face Shield

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.