Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Shield Window, PETG, Shape D, Unbound, Clear

  • Mfr # 29092

  • Zoro # G1105549


product price: $14.29
/ea

Key Features

Visor Material
PETG
Lens Coating
Uncoated
Visor Thickness
0.040"
Standards
ANSI Z87.1
Features
Latex-free|Recyclable|Reusable|Dielectric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29092
Zoro #
G1105549
UPC #
626053616847
Country of Origin
United States

Dimensions

Visor Thickness
0.040"

Details

Visor Material
PETG
Lens Coating
Uncoated
Standards
ANSI Z87.1
Features
Latex-free|Recyclable|Reusable|Dielectric
Visor Color
Clear
For Use With
170SB Headgear
Color
Clear

Description

Replacement Window included in 170SB Headgear and Window Kit. Material: Window Replacement is made from Acetate unbound; Window Size 9” x 15.5” x 0.040”. Sold: Window Replacement sold with 36 per case. Established in 1933, Jackson Safety has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. When it comes to providing safety solutions with long-lasting value, durability and comfort, Jackson Safety has set the standard. Whether the need is for welding protection in a steel fabrication environment, head protection on a construction site, or hearing protection at an airport, Jackson Safety provides the widest range of safety choices to meet the needs of every job and every worker.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.