Shop JACKSON SAFETY
See all product information
Create Account
Filter Plate
- Mfr # 14560
- Zoro # G224889198
product price:Â
$
4.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Welding Shade Designation
W10
Lens Color
Gray
Material
Polycarbonate
Standards
ANSI Z87.1
Plate Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14560
- Zoro #
- G224889198
- UPC #
- 626053604264
- Country of Origin
- Taiwan, Province of China
- Item
- Filter Plate
- Welding Shade Designation
- W10
- Lens Color
- Gray
- Material
- Polycarbonate
- Standards
- ANSI Z87.1
- Compatible with Manufacturer Model Number
- Universal
- Compatible with Series
- Univeral Fit
- For Use With
- W10 Series Passive Welding Helmets, W20 Series Passive Welding Helmets
- Compatible Manufacturer Part Number
- Universal
- Compatible Manufacturer Model Number
- Universal
- Shell Material
- Polycarbonate
- Compatible Series
- Univeral Fit
- Compatible Product Type
- W10 Series Passive Welding Helmets, W20 Series Passive Welding Helmets
- Traction Material
- Polycarbonate
- For Wire Feeder Series
- Univeral Fit
Dimensions
- Plate Width
- 2 in
- Plate Length
- 4 1/4 in
Description
Filter Plate, Compatible with Manufacturer Model Number Universal, Compatible with Series Univeral Fit, Diopter Strength Not Applicable, For Use With W10 Series Passive Welding Helmets, W20 Series Passive Welding Helmets, Includes Not Applicable, Lens Color Gray, Material Polycarbonate, Plate Length 4 1/4 in, Plate Thickness Not Applicable, Plate Width 2 in, Standards ANSI Z87.1, Welding Shade Designation W10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.