
Flange Welding Base #32
Mfr # 14795
Zoro # G715831828
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Features
Notched at Either End for Ease in Aligning on the Centerline of the Pipe
Tool Functions
Flange Aligning and Squaring
Includes
(2) 25 lb Pull, Cast-In Magnets for Holder in Either a Flat Horizontal or Vertical Position
Tool Type
Flange Aligner Base
Tool Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14795
Zoro #
G715831828
UPC #
626053604936
Country of Origin
China
Dimensions
Compatible Pipe Diameter (Minimum)
1 in
Details
Item
Flange Aligner Base
Features
Notched at Either End for Ease in Aligning on the Centerline of the Pipe
Tool Functions
Flange Aligning and Squaring
Includes
(2) 25 lb Pull, Cast-In Magnets for Holder in Either a Flat Horizontal or Vertical Position
Tool Type
Flange Aligner Base
Tool Material
Aluminum
Compatible with Brand
Jackson Safety
For Use On
Flanges, Pipes
Display Units of Measure
Inch
Compatible with Manufacturer Model Number
14795
Compatible with Mfr. Model No.
14795
Compatible Manufacturer Model Number
14795
Compatible with Manufacturer Model No.
14795
Compatible Pump Manufacturer Part Number
14795
For Use with Mfr Model Number
14795
Compatible Manufacturer Part Number
14795
Compatible Mfr. Model Number
14795
Description
Flange Aligner Base, Compatible Pipe Diameter (Minimum) 1 in, Compatible with Manufacturer Model Number 14795, Includes (2) 25 lb Pull, Cast-In Magnets for Holder in Either a Flat Horizontal or Vertical Position, Compatible with Brand Jackson Safety, Display Units of Measure Inch, Features Notched at Either End for Ease in Aligning on the Centerline of the Pipe, For Use On Flanges, Pipes, Tool Functions Flange Aligning and Squaring, Tool Material Aluminum, Tool Type Flange Aligner Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.