GPL550 Safety Goggles Anti-Fog Shade 5 IR Lens Tint

  • Mfr # 21002

  • Zoro # G1106468


product price:  $29.29
/ea

Key Features

Frame Color
Green
Lens Color
Shade 5.0
Lens Coating
Anti-Fog
Eyewear Size
Universal
Standards
ANSI Z87.1 + High Impact|CAN/CSA Z94.3|CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21002
Zoro #
G1106468
UPC #
626053602628
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Welding Safety Goggles
Frame Color
Green
Lens Color
Shade 5.0
Lens Coating
Anti-Fog
Standards
ANSI Z87.1 + High Impact|CAN/CSA Z94.3|CE
Features
UV Protection|Vented|Fit Over Prescription Eyewear
UV Protection
99.90%
Band Material
Flame Retardant Cloth

Description

Premium super-soft goggle conforms to your face to ensure a comfortable yet snug seal to provide maximum protection against liquids, dust, and flying debris.


  • •Ultra-soft goggle body design provides all-day comfort
  • •Made with a detachable polycarbonate face shield to provide added protection from splash, dust, and flying debris
  • •Face shield flips up and down for added convenience
  • •Features indirect vents and anti-fog treatment contributes to a safe and fog-free working environment
  • •Optically correct polycarbonate lens deliver exceptional panoramic views

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products