Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H70 Vibe Hard Hat Mounted Ear Muffs, 22 dB NRR, Orange

  • Mfr # 20776

  • Zoro # G8367506


product price: $34.15
/ea

Key Features

Series
H70 Vibe
Noise Reduction Rating
22 dB
Ear Muff Style
Hard Hat Mounted
Cushion Material
EVA Foam
Dielectric
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20776
Zoro #
G8367506
UPC #
626053602819
Country of Origin
China

Details

Item
Ear Muffs
Color
Orange
Series
H70 Vibe
Noise Reduction Rating
22 dB
Ear Muff Style
Hard Hat Mounted
Cushion Material
EVA Foam
Dielectric
Yes
Standards
ANSI S3.19|CE
Features
Dielectric|Hard Hat Cap Mount|SAFE2 Compatible
For Use With
Helmet
Noise Reduction Rating NRR
22 dB
Cup Color
Orange
Band Material
Nylon, Vinyl
Electrically Insulated
Yes
Cup Material
Thermoplastic
Protection Type
Noise Reduction
Earmuff Type
Dielectric

Description

Jackson® H70 Vibe® Ear Muffs are built for comfort and convenience, without compromising hearing protection. The headband style design features highly padded ear cups for all day comfort and innovative design that adjusts to most head shapes and sizes. Promoting safety & ensuring security, the dielectric insulation protects users from electric shocks and shorts. The durable thermoplastic material retains shape and pressure for consistent noise reduction. These ear muffs have a lightweight design, with a noise reduction rating (NRR) of 23 dB to suit low noise environments, such as lawn mowers, industrial work, traffic noise etc.


  • •Headband style features highly padded ear cups for all day comfort and innovative design that adjusts to most head shapes and sizes
  • •Dielectric, durable thermoplastic material retains shape and pressure for consistent noise reduction
  • •Provides noise-reduction to suit low noise environments, such as lawn mowers, industrial work, traffic noise, etc
  • •Noise Reduction Rating (NRR): 23 dB
  • •Meets ANSI S3.19-1974 standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.