Zoro Homepage

H70 Vibe Hard Hat Mounted Ear Muffs, 27 dB NRR, Passive, Black

  • Mfr # 20778

  • Zoro # G4117526


product price: $39.59
/ea

Key Features

Series
H70 Vibe
Noise Reduction Rating
27 dB
Ear Muff Style
Hard Hat Mounted
Cushion Material
Nylon, Vinyl
Dielectric
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20778
Zoro #
G4117526
UPC #
-
Country of Origin
China

Details

Item
Ear Muffs
Color
Black
Series
H70 Vibe
Noise Reduction Rating
27 dB
Ear Muff Style
Hard Hat Mounted
Cushion Material
Nylon, Vinyl
Dielectric
Yes
Protection Type
Passive
Standards
ANSI S3.19-1074
Features
Soft Padded Headband that Adjusts to Most Head Shapes and Sizes
For Use With
Helmet
Cup Color
Black
Band Material
Nylon, Vinyl
Electrically Insulated
Yes
Earmuff Type
Electrically Insulated

Description

Cap Mount Earmuff,Competitive NRR, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 27 dB, Dielectric Yes, Cushion Material Nylon, Vinyl, For Use With Helmet, Cup Color Black, Series H70 Vibe, Standards ANSI S3.19-1074, Band Material Nylon, Vinyl, Features Soft Padded Headband that Adjusts to Most Head Shapes and Sizes, Electrically Insulated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.