Zoro Homepage

Hard Hat, Advantage, Non-Vented, Full Brim, Hi-Vis Orange

  • Mfr # 20805

  • Zoro # G211513150


product price: $21.15
/ea
Sold in multiples of 20 for $423.00

Key Features

Head Protection Style
Full Brim
Head Protection Material
HDPE
Fits Hat Size
6-1/2 to 8
Suspension Adjustment Type
Ratcheting
Head Protection Venting
Non-Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20805
Zoro #
G211513150
UPC #
-
Country of Origin
China

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Head Protection Style
Full Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratcheting
Color
Hi-Vis Orange
Head Protection Venting
Non-Vented

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.