Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, Charger*, Polyethylene, 4 Point Ratchet, Type 1, Class E, Blue

  • Mfr # 20393

  • Zoro # G4240555


product price: $14.69
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2" to 8"
Series
Charger*
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20393
Zoro #
G4240555
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2" to 8"

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
Charger*
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Blue
Head Protection Venting
No
Standards
ANSI Z89.1
Graphics
None
Accessory Slots
Yes
ANSI Impact Type
1
Hard Hat ANSI Type
1
ANSI Electrical Class
C, E, G
ANSI Classification
Type 1, Class E
Hard Hat ANSI Class
C, G, E
Head Protection Graphics
No Graphics
High-Visibility
No
Head Protection Suspension Type
Ratchet (4-Point)
High Visibility
No
Shell Material
HDPE
Venting
No
Shell Material - Head Protection
Polyethylene
Head Protection Brand
JACKSON SAFETY
Hard Hat Suspension
4 pt. Ratchet
Hard Hat Style
Front Brim
Hard Hat Sub-Category
Hard Hats Without Graphics

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1, Series Charger(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.