Hard Hat, Front Brim, SENTRY2, Green

  • Mfr # 22309
  • Zoro # G722935557
product price: 
$
51.89
/ea

Key Features

Standards
ANSI Z89.1 Type 2+, Class E, CSA Z94.1, Type 2, Class E
Shell Material
ABS
Weight
1.57 lb
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
ANSI Electrical Class
Class E
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
22309
Zoro #
G722935557
UPC #
626053650094
Country of Origin
Viet Nam
Standards
ANSI Z89.1 Type 2+, Class E, CSA Z94.1, Type 2, Class E
Shell Material
ABS
Weight
1.57 lb
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
ANSI Electrical Class
Class E
Series
SENTRY2
Includes Reflective Decals
No
Compatible Suspension Manufacturer Part Number
22530
Headwear Style
Front Brim
Impact Absorbing Material
EPP
Suspension Adjustment Type
Ratchet
Includes Accessory Slots
Yes
ANSI Impact Type
Type 2
High-Visibility
Not High-Visibility
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Venting
No
Dielectric
Yes
Compatible Suspension Brand
JACKSON SAFETY
CSA Impact Type
Type II
Graphics Type
No Graphics
CSA Electrical Class
Class E
Reverse Donning
Reversible
Shell Color
Green
Shell Pattern
Solid
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Number of Suspension Points
6
Chin Strap Material
Synthetic Leather
Item
Hard Hat
Includes Chin Strap
Yes

Dimensions

Size - Alpha
One Size

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.57 lb, Reverse Donning Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22530, Standards ANSI Z89.1 Type 2+, Class E, CSA Z94.1, Type 2, Class E, Series SENTRY2

Ratings & reviews