Shop JACKSON SAFETY

Hard Hat, Front Brim, SENTRY2, White

  • Mfr # 22320
  • Zoro # G422935352

product price: 
$
51.89
/ea

Key Features

Includes Reflective Decals
No
Shell Material
ABS
Compatible Suspension Manufacturer Part Number
22530
Dielectric
No
High-Visibility
Not High-Visibility
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
22320
Zoro #
G422935352
UPC #
626053650100
Country of Origin
Viet Nam
Includes Reflective Decals
No
Shell Material
ABS
Compatible Suspension Manufacturer Part Number
22530
Dielectric
No
High-Visibility
Not High-Visibility
Headwear Style
Front Brim
Shell Pattern
Solid
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Number of Suspension Points
6
Compatible Suspension Brand
JACKSON SAFETY
Graphics Type
No Graphics
Suspension Adjustment Type
Ratchet
CSA Electrical Class
Class C
Venting
Yes
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Impact Absorbing Material
EPP
Shell Color
White
Reverse Donning
Reversible
CSA Impact Type
Type II
Item
Hard Hat
Includes Accessory Slots
Yes
ANSI Impact Type
Type 2
Chin Strap Material
Synthetic Leather
Series
SENTRY2
Standards
ANSI Z89.1 Type 2+, Class C, CSA Z94.1, Type 2, Class C
Includes Chin Strap
Yes
Weight
1.57 lb
ANSI Electrical Class
Class C

Dimensions

Size - Alpha
One Size

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.57 lb, Reverse Donning Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22530, Standards ANSI Z89.1 Type 2+, Class C, CSA Z94.1, Type 2, Class C, Series SENTRY2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.