Hard Hat, Front Brim, SENTRY2, Yellow

  • Mfr # 22321
  • Zoro # G922935562
product price: 
$
51.89
/ea

Key Features

Compatible Suspension Manufacturer Part Number
22530
Includes Reflective Decals
No
Shell Color
Yellow
High-Visibility
Not High-Visibility
CSA Impact Type
Type II
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22321
Zoro #
G922935562
UPC #
626053650117
Country of Origin
Viet Nam

Dimensions

Size - Alpha
One Size

Details

Compatible Suspension Manufacturer Part Number
22530
Includes Reflective Decals
No
Shell Color
Yellow
Item
Hard Hat
High-Visibility
Not High-Visibility
CSA Impact Type
Type II
Includes Accessory Slots
Yes
Headwear Style
Front Brim
Impact Absorbing Material
EPP
Dielectric
No
CSA Electrical Class
Class C
Series
SENTRY2
Includes Chin Strap
Yes
ANSI Electrical Class
Class C
Standards
ANSI Z89.1
Reverse Donning
Reversible
Chin Strap Material
Synthetic Leather
Shell Pattern
Solid
ANSI Impact Type
Type 2
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Compatible Suspension Brand
JACKSON SAFETY
Graphics Type
No Graphics
Shell Material
ABS
Suspension Adjustment Type
Ratchet
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Venting
Yes
Weight
1.57 lb
Number of Suspension Points
6
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.57 lb, Reverse Donning Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22530, Standards ANSI Z89.1, Series SENTRY2

Ratings & reviews