Shop JACKSON SAFETY

Hard Hat, Front Brim, XS2-500, Black

  • Mfr # 22124
  • Zoro # G322935407

product price: 
$
77.85
/ea

Key Features

Dielectric
No
Compatible Suspension Brand
JACKSON SAFETY
Includes Accessory Slots
Yes
Includes Reflective Decals
No
CSA Impact Type
Type II
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22124
Zoro #
G322935407
UPC #
626053655440
Country of Origin
Viet Nam

Dimensions

Size - Alpha
One Size

Details

Dielectric
No
Compatible Suspension Brand
JACKSON SAFETY
Includes Accessory Slots
Yes
Includes Reflective Decals
No
CSA Impact Type
Type II
Standards
ANSI Z89.1
Suspension Adjustment Type
Ratchet
CSA Electrical Class
Class C
Headwear Style
Front Brim
ANSI Impact Type
Type 2
Graphics Type
No Graphics
Impact Absorbing Material
EPP
Shell Color
Black
Number of Suspension Points
6
Compatible Suspension Manufacturer Part Number
22120
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Series
XS2-500
Reverse Donning
Non-Reversible
Shell Pattern
Solid
ANSI Electrical Class
Class C
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Shell Material
ABS
Venting
Yes
Item
Hard Hat
High-Visibility
Not High-Visibility
Includes Chin Strap
Yes
Weight
1.34 lb

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.34 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22120, Standards ANSI Z89.1, Series XS2-500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.