Hard Hat, Front Brim, XS2-500, Red

  • Mfr # 22127
  • Zoro # G022935554
product price: 
$
77.85
/ea

Key Features

Includes Accessory Slots
Yes
Shell Pattern
Solid
Graphics Type
No Graphics
CSA Electrical Class
Class C
Compatible Suspension Manufacturer Part Number
22120
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22127
Zoro #
G022935554
UPC #
626053655471
Country of Origin
Viet Nam

Dimensions

Size - Alpha
One Size

Details

Includes Accessory Slots
Yes
Shell Pattern
Solid
Graphics Type
No Graphics
CSA Electrical Class
Class C
Compatible Suspension Manufacturer Part Number
22120
Impact Absorbing Material
EPP
Shell Material
ABS
Reverse Donning
Non-Reversible
Standards
ANSI Z89.1
High-Visibility
Not High-Visibility
Series
XS2-500
Suspension Adjustment Type
Ratchet
Shell Color
Red
Includes Reflective Decals
No
ANSI Impact Type
Type 2
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Number of Suspension Points
6
Item
Hard Hat
Weight
1.34 lb
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Compatible Suspension Brand
JACKSON SAFETY
Dielectric
No
Headwear Style
Front Brim
Venting
Yes
ANSI Electrical Class
Class C
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Includes Chin Strap
Yes
CSA Impact Type
Type II

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.34 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22120, Standards ANSI Z89.1, Series XS2-500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.