Hard Hat, Front Brim, XS2-500, White

  • Mfr # 22120
  • Zoro # G222935491
product price: 
$
77.85
/ea

Key Features

Venting
Yes
Shell Color
White
Compatible Suspension Brand
JACKSON SAFETY
Reverse Donning
Non-Reversible
CSA Electrical Class
Class C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22120
Zoro #
G222935491
UPC #
626053655402
Country of Origin
Viet Nam

Dimensions

Size - Alpha
One Size

Details

Venting
Yes
Shell Color
White
Compatible Suspension Brand
JACKSON SAFETY
Reverse Donning
Non-Reversible
CSA Electrical Class
Class C
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Headwear Style
Front Brim
CSA Impact Type
Type II
Includes Reflective Decals
No
Graphics Type
No Graphics
Impact Absorbing Material
EPP
ANSI Electrical Class
Class C
Series
XS2-500
ANSI Impact Type
Type 2
Compatible Suspension Manufacturer Part Number
22120
High-Visibility
Not High-Visibility
Standards
ANSI Z89.1
Number of Suspension Points
6
Suspension Adjustment Type
Ratchet
Weight
1.34 lb
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Includes Accessory Slots
Yes
Includes Chin Strap
Yes
Dielectric
No
Shell Material
ABS
Shell Pattern
Solid
Item
Hard Hat
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.34 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22120, Standards ANSI Z89.1, Series XS2-500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.