Hard Hat, Full Brim, BLOCKHEAD2, Black
- Mfr # 22524
- Zoro # G623524614
product price:Â
$
69.50
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Suspension Manufacturer Part Number
22530
Weight
1.61 lb
Impact Absorbing Material
EPP
Reverse Donning
Non-Reversible
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22524
- Zoro #
- G623524614
- UPC #
- 626053650346
- Country of Origin
- Viet Nam
Dimensions
- Size - Alpha
- One Size
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.61 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22530, Standards ANSI Z89.1, Series BLOCKHEAD2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.