Shop JACKSON SAFETY
See all product information
Create Account
Hard Hat, Full Brim, BLOCKHEAD2, Gray
- Mfr # 22528
- Zoro # G422935826
product price:Â
$
69.50
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Accessory Slots
Yes
Chin Strap Material
Synthetic Leather
Number of Suspension Points
6
Suspension Adjustment Type
Ratchet
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22528
- Zoro #
- G422935826
- UPC #
- 626053650384
- Country of Origin
- Viet Nam
Dimensions
- Size - Alpha
- One Size
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.61 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22530, Standards ANSI Z89.1, Series BLOCKHEAD2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.