Hard Hat Intrchng Weld Face Shields Quick Vert Lock 6/Cs, PK6

  • Mfr # 39477

  • Zoro # G4117176


product price:  $159.99
/pk 6, $26.67/ea
Free Shipping & Returns

Key Features

For Use With
All Jackson Safety Face Shields, HSL Series Hoods and Nitro Hoods
Standards
ANSI Z98.1 Class E Rated
Features
One-Button Action for Quick Release even while Wearing Gloves; Vertical Lock-in Eliminates Helmet/Face Shield Creep; Audible Click lets the user know Equipment is Assembled Correctly
Color
Black/Red
Dielectric Protection
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39477
Zoro #
G4117176
UPC #
-
Country of Origin
Viet Nam

Details

Item
Hard Hat Interchange System
For Use With
All Jackson Safety Face Shields, HSL Series Hoods and Nitro Hoods
Standards
ANSI Z98.1 Class E Rated
Features
One-Button Action for Quick Release even while Wearing Gloves; Vertical Lock-in Eliminates Helmet/Face Shield Creep; Audible Click lets the user know Equipment is Assembled Correctly
Color
Black/Red
Dielectric Protection
Yes

Description

Hard Hat Interchange System,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.