Zoro Homepage

Hard Hat Welding Helmet Interchange System Adapter Kit

  • Mfr # 38426

  • Zoro # G911513306


product price: $17.99
/ea
Sold in multiples of 6 for $107.94

Key Features

Material
Polycarbonate; ABS
Length
7.63 in
Height
5.13 in
Width
5.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38426
Zoro #
G911513306
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
7.63 in
Height
5.13 in
Width
5.63 in

Details

Material
Polycarbonate; ABS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.