Shop JACKSON SAFETY

HardHat, FrontBrim, SENTRY2, FluorGrn

  • Mfr # 22326

  • Zoro # G522935634


product price: 
$
51.89
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes Chin Strap
Yes
CSA Electrical Class
Class C
Compatible Suspension Brand
JACKSON SAFETY
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22326
Zoro #
G522935634
UPC #
626053650162
Country of Origin
Viet Nam

Dimensions

Size - Alpha
One Size

Details

Includes Chin Strap
Yes
CSA Electrical Class
Class C
Compatible Suspension Brand
JACKSON SAFETY
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Impact Absorbing Material
EPP
ANSI Impact Type
Type 2
Series
SENTRY2
Number of Suspension Points
6
Venting
Yes
Includes Accessory Slots
Yes
Headwear Style
Front Brim
Shell Material
ABS
Standards
ANSI Z89.1
Item
Hard Hat
Weight
1.57 lb
Dielectric
No
Shell Color
Fluorescent Green
Graphics Type
No Graphics
CSA Impact Type
Type II
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
ANSI Electrical Class
Class C
Chin Strap Material
Synthetic Leather
High-Visibility
Not High-Visibility
Suspension Adjustment Type
Ratchet
Shell Pattern
Solid
Reverse Donning
Reversible
Includes Reflective Decals
No
Compatible Suspension Manufacturer Part Number
22530

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.57 lb, Reverse Donning Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22530, Standards ANSI Z89.1, Series SENTRY2

Ratings & reviews