Shop JACKSON SAFETY

HardHat, FrontBrim, XS2-500, FluorGrn

  • Mfr # 22106

  • Zoro # G222935521


product price: 
$
77.85
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Headwear Style
Front Brim
Shell Pattern
Solid
Includes Reflective Decals
No
CSA Electrical Class
Class E
Suspension Adjustment Type
Ratchet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22106
Zoro #
G222935521
UPC #
626053655334
Country of Origin
Viet Nam

Dimensions

Size - Alpha
One Size

Details

Headwear Style
Front Brim
Shell Pattern
Solid
Includes Reflective Decals
No
CSA Electrical Class
Class E
Suspension Adjustment Type
Ratchet
Shell Material
ABS
ANSI Impact Type
Type 2
Shell Color
Fluorescent Green
Compatible Suspension Manufacturer Part Number
22120
Impact Absorbing Material
EPP
Includes Accessory Slots
Yes
Reverse Donning
Non-Reversible
Venting
No
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Includes Chin Strap
Yes
Compatible Suspension Brand
JACKSON SAFETY
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
High-Visibility
Not High-Visibility
CSA Impact Type
Type II
ANSI Electrical Class
Class E
Standards
ANSI Z89.1
Number of Suspension Points
6
Graphics Type
No Graphics
Dielectric
Yes
Item
Hard Hat
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Series
XS2-500
Weight
1.34 lb

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.34 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22120, Standards ANSI Z89.1, Series XS2-500

Ratings & reviews