HardHatKit, XS2-500, White, ABS, OneSize

  • Mfr # 22150
  • Zoro # G623720658
product price: 
$
95.39
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes Reflective Decals
No
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Series
XS2-500
ANSI Impact Type
Type 2
Includes Earmuffs
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
22150
Zoro #
G623720658
UPC #
626053655532
Country of Origin
China
Item
Hard hat,Type II,Chin-strap,Visor Non-vented
Includes Reflective Decals
No
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Series
XS2-500
ANSI Impact Type
Type 2
Includes Earmuffs
No
Shell Pattern
Solid
High-Visibility
Not High-Visibility
Graphics Type
No Graphics
Headwear Style
Front Brim
Weight
1.6 lb
Includes
4-Point Chin Strap, Flip-Up Visor, Moisture Wicking Headband, Synthetic Leather Chin Strap
Shell Color
White
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Venting
No
ANSI Electrical Class
Class E
Suspension Adjustment Type
Ratchet
Visor Material
Polycarbonate
Compatible Suspension Manufacturer Part Number
22130
Includes Face Shield
Yes
Number of Suspension Points
6
Shell Material
ABS
Standards
ANSI Z87.1+ High ImpactANSI Z89.1 Type 2+, Class E, CSA Z94.1, Type 2, Class E, EN12492 4.2.4
Compatible Suspension Brand
Jackson Safety
Dielectric
Yes
Includes Chin Strap
Yes
Reverse Donning
Non-Reversible

Dimensions

Size - Alpha
One Size

Description

HardHatKit,XS2-500,White,ABS,OneSize

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.