Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headgear HDG20 131-B

  • Mfr # 29076

  • Zoro # G8589515


product price: $15.99
/ea

Key Features

Color
Black
Material
Polyethylene
For Use With
Mfr. No. 29091, 29082, 29078, 29084, 29086, 29109, 29083, 29081, 29062
Dielectric Protection
No
Standards
ANSI Z87.1 When Used With Visor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29076
Zoro #
G8589515
UPC #
-
Country of Origin
United States

Details

Item
Headgear
Color
Black
Material
Polyethylene
For Use With
Mfr. No. 29091, 29082, 29078, 29084, 29086, 29109, 29083, 29081, 29062
Dielectric Protection
No
Standards
ANSI Z87.1 When Used With Visor
Features
Spark Deflector, Pin Lock Suspension
Hazard Risk Category (HRC)
0
Faceshield Assembly/Headgear Suspension
Pinlock
Headgear Material
Plastic
Headgear Style
Single Crown
Headgear Color
Black
Includes
Sweatband
Suspension Adjustment Type
Pinlock
Compatible with Brand
Jackson Safety
Compatible with Manufacturer Model Number
29062, 29078, 29081, 29082, 29083, 29084, 29086, 29091, 29109
Compatible Manufacturer Part Number
29062, 29078, 29081, 29082, 29083, 29084, 29086, 29091, 29109
Compatible Manufacturer Model Number
29062, 29078, 29081, 29082, 29083, 29084, 29086, 29091, 29109
For Use With Mfr. Model Number
29062, 29078, 29081, 29082, 29083, 29084, 29086, 29091, 29109
Compatible with Manufacturer Model No.
29062, 29078, 29081, 29082, 29083, 29084, 29086, 29091, 29109
Compatible with Mfr. Model No.
29062, 29078, 29081, 29082, 29083, 29084, 29086, 29091, 29109
For Use with Mfr Model Number
29062, 29078, 29081, 29082, 29083, 29084, 29086, 29091, 29109
Attachment Type
Pinlock
Compatible Pump Manufacturer Part Number
29062, 29078, 29081, 29082, 29083, 29084, 29086, 29091, 29109
Compatible Mfr. Model Number
29062, 29078, 29081, 29082, 29083, 29084, 29086, 29091, 29109

Description

Face Shield Crown, Color Black, Compatible with Brand Jackson Safety, Compatible with Grainger Part Number 33VA01, 33VA06, 33VA15, 33VA17, 33VA18, 33VA19, 33VA20, 33VA21, 33VA22, Compatible with Manufacturer Model Number 29062, 29078, 29081, 29082, 29083, 29084, 29086, 29091, 29109, Dielectric Protection No, Features Spark Deflector, For Use With Face Shield Visor, Headgear Style Single Crown, Includes Sweatband, Material Polyethylene, Standards ANSI Z87.1, Suspension Adjustment Type Pinlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.