Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headgear HDG30 170SB Ratch Suspens Sweatban Fits Face Shield

  • Mfr # 14940

  • Zoro # G2705832


product price: $19.25
/ea

Key Features

Color
Black
Material
Polyethylene
For Use With
All Jackson Safety Face Shields
Dielectric Protection
No
Standards
ANSI Z87.1 When Used With Visor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14940
Zoro #
G2705832
UPC #
-
Country of Origin
United States

Details

Item
Headgear
Color
Black
Material
Polyethylene
For Use With
All Jackson Safety Face Shields
Dielectric Protection
No
Standards
ANSI Z87.1 When Used With Visor
Features
Ratchet Suspension, Spark Deflector
Headgear Style
Single Crown
Headgear Material
Plastic
Faceshield Assembly/Headgear Suspension
Ratchet
Headgear Color
Black
Includes
Sweatband
Suspension Adjustment Type
Ratchet
Compatible with Brand
Jackson Safety
Attachment Type
Pinlock
Compatible with Manufacturer Model Number
14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
Compatible Manufacturer Model Number
14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
Compatible with Manufacturer Model No.
14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
Compatible Pump Manufacturer Part Number
14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
For Use with Mfr Model Number
14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
Compatible Manufacturer Part Number
14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
Compatible with Mfr. Model No.
14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
Compatible Mfr. Model Number
14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403

Description

Face Shield Crown, Color Black, Compatible with Brand Jackson Safety, Compatible Grainger Part Number 33VA77, 33VA78, 33VA79, 33VA85, 43FX97, 43FX98, 43RX76, 43RX78, 8A872, 8EKL0, 8ERE8, 8EUK5, 8EUK6, 8RMN4, 8U120, 8VKH5, 8YDP3, 8ZR45, 9CEH4, 9GDG8, 9GDH0, 9HUJ0, 9JWA7, 9L759, 9NXZ0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.