Zoro Homepage

Headgear HDK-Facesaver

  • Mfr # 14381

  • Zoro # G8589262


product price: $16.95
/ea

Key Features

Color
Black
Material
Polyethylene
For Use With
12" or 15-1/2" Face Shields
Dielectric Protection
No
Standards
ANSI Z87.1 When Used With Visor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14381
Zoro #
G8589262
UPC #
-
Country of Origin
United States

Details

Item
Headgear
Color
Black
Material
Polyethylene
For Use With
12" or 15-1/2" Face Shields
Dielectric Protection
No
Standards
ANSI Z87.1 When Used With Visor
Features
Ratchet Suspension, Spark Deflector
Faceshield Assembly/Headgear Suspension
Ratchet
Headgear Style
Single Crown
Headgear Color
Black
Headgear Material
Plastic
Hazard Risk Category (HRC)
0
Includes
Sweatband
Compatible with Brand
Jackson Safety
Suspension Adjustment Type
Ratchet
Compatible with Manufacturer Model Number
14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
Attachment Type
Pinlock
Compatible Manufacturer Model Number
14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
Compatible with Manufacturer Model No.
14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
Compatible Pump Manufacturer Part Number
14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
For Use with Mfr Model Number
14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
Compatible Manufacturer Part Number
14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
Compatible with Mfr. Model No.
14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
Compatible Mfr. Model Number
14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403

Description

Face Shield Crown, Color Black, Compatible with Brand Jackson Safety, Compatible with Grainger Part Number 33VA77, 33VA78, 33VA79, 33VA85, 43FX97, 43FX98, 43RX76, 43RX78, 8A872, 8EKL0, 8ERE8, 8EUK5, 8EUK6, 8RMN4, 8U120, 8VKH5, 8YDP3, 8ZR45, 9CEH4, 9GDG8, 9GDH0, 9HUJ0, 9JWA7, 9L759, 9NXZ0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.