Zoro Homepage

High-Density Polyethylene (HDPE), 4 Point Ratcheting, Hi-Vis Orange

  • Mfr # 20825

  • Zoro # G711512868


product price: $21.55
/ea
Sold in multiples of 20 for $431.00

Key Features

Head Protection Style
Full Brim
Head Protection Material
High-Density Polyethylene (HDPE)
Fits Hat Size
6-1/2 to 8
Suspension Adjustment Type
Ratcheting
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20825
Zoro #
G711512868
UPC #
-
Country of Origin
China

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Head Protection Style
Full Brim
Head Protection Material
High-Density Polyethylene (HDPE)
Suspension Adjustment Type
Ratcheting
Number of Suspension Points
4
Color
Hi-Vis Orange
Head Protection Venting
Vented

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.