Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HLX 100 Welding Helmet, Passive, Black, PK2

  • Mfr # 34068

  • Zoro # G4118591


product price: $135.99
/pk 2, $68.00/ea
Free Shipping & Returns

Key Features

Welding Helmet Type
Passive
Color
Black
Standards
ANSI Z87.1|CSA Z94.3 Compliant
Passive Filter Shade
10 IR
Front Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34068
Zoro #
G4118591
UPC #
00036000340686
Country of Origin
Viet Nam

Details

Item
Welding Helmet
Welding Helmet Type
Passive
Color
Black
Standards
ANSI Z87.1|CSA Z94.3 Compliant
Passive Filter Shade
10 IR
Front Type
Fixed

Description

The Jackson® Safety HLX 100 passive welding helmet provides a comfortable, durable, and light-weight solution with flexibility for hard hat applications.


  • •DURABLE DESIGN: Jackson Safety Welding Helmet features a durable, lightweight design weighs only 6 ounces to reduce neck tension. Hydraflex shell provides ultimate flexibility
  • •ADAPTABLE: Hard hat adaptable using 187-S and ADF adaptable using Jackson Safety NexGen, TrueSight II, Professional Variable and Insight auto darkening filters
  • •INCLUDED COMPONENTS: Jackson Safety W10 HLX Passive Welding Helmet complete with cover plate and shade 10 polycarbonate filter.
  • •SMART PROTECTION: Model comes in a variety of graphics and features premium 370 Speed Dial easy grip/turn headgear system
  • •SAFETY CERTIFICATIONS: Provides protection to face and eyes while welding. Meets ANSI Z87.1 2010 standards, and is CSA compliant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.