Zoro Homepage

HLX Welding Helmet with TrueSight II Digital ADF, Arc Angel

  • Mfr # 46163

  • Zoro # G8365449


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Standards
ANSI Z87.1|CSA Z94.3 Compliant
Battery Life
3000 hrs
Graphics
Arc Angel
Battery Type
AAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46163
Zoro #
G8365449
UPC #
626053606718
Country of Origin
United States

Details

Item
Weld Hlmt,Truesight II ADF,HLX,Arc Angel
Color
Gray
Standards
ANSI Z87.1|CSA Z94.3 Compliant
Battery Life
3000 hrs
Graphics
Arc Angel
Battery Type
AAA
Optical Clarity
1/1/1/1
Front Type
Fixed
Filter Type
ADF Variable Shade
Power Control
Automatic Shutoff

Description

This Jackson Safety True Sight II Digital Variable Auto Darkening Filter Welding Helmet is built with four independent sensors (with 2 AAA batteries) positioned to reduce possibility of blockage during welding. This ADF helmet has our largest viewing area of 4.0" x 3.25" and offers best in-class optical clarity with a true 1/1/1/1 rating (DIN rating EN379). Variable shades from 5-8 and 9-13 to shield and protect eyes from radiant energy during weld; This helmet has shade, sensitivity and delay adjustments for different tasks, enabling welders to enjoy enhanced visibility. Including large separate buttons with LED indicators for weld, grind and torch modes, this product is efficient and economical as it meets ANSI Z87.1-2010, is CSA Z94.3 compliant and DIN Plus certified. Established in 1933,Jackson Safety has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. When it comes to providing safety solutions with long-lasting value, durability and comfort, Jackson Safety has set the standard. Whether the need is for welding protection in a steel fabrication environment, head protection on a construction site, or hearing protection at an airport, Jackson Safety provides the widest range of safety choices to meet the needs of every job and every worker.


  • •Features: This Jackson Safety True Sight II Digital Variable Auto Darkening Filter Welding Helmet is built with four independent sensors (with 2 AAA batteries) positioned to reduce possibility of blockage during welding
  • •Design: This ADF helmet has our largest viewing area of 4.0" x 3.25" and offers best in-class optical clarity with a true 1/1/1/1 rating (DIN rating EN379)
  • •Clean View: Variable shades from 5-8 and 9-13 to shield and protect eyes from radiant energy during weld; This helmet has shade, sensitivity and delay adjustments for different tasks, enabling welders to enjoy enhanced visibility
  • •Certified: Including large separate buttons with LED indicators for weld, grind and torch modes, this product is efficient and economical as it meets ANSI Z87.1-2010, is CSA Z94.3 compliant and DIN Plus certified
  • •Hydraflex® shell is ultra-lightweight (6 ounces) and built with a perfect balance of flexibility and durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.