Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSL 100 Welding Helmet, 3in1 ADF DigAutoDark HEV Metal Graphic

  • Mfr # 46151

  • Zoro # G9372404


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
4
Color
Black
Viewing Area
3.8 in x 2.35 in
Standards
ANSI Z87.1 2010, CSA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46151
Zoro #
G9372404
UPC #
-
Country of Origin
Viet Nam

Details

Item
Welding Helmet
Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
4
Color
Black
Viewing Area
3.8 in x 2.35 in
Standards
ANSI Z87.1 2010, CSA Certified
Includes
(2) Replaceable Solar Lithium Batteries
Features
And Grind. Sensitivity And Delay Adjustments, Torch, Versatile 3 In 1 Built In Function: Weld
ADF Controls
Digital
Series
HLX 100
Battery Life
823 hr
Switching Speed
67/1000000 sec
Power Source
Battery, Solar
Battery Type
Solar Lithium
Graphics
None
Headgear
Ratchet
TIG AMP Rating
5 A
Lens Shade
9 to 13
Electromagnetic Sensor
No
Grind Mode
Yes
Helmet Material
Polycarbonate
Includes Batteries
Yes
Lens Color
Blue
includes Electromagnetic Sensor
No
Helmet Type
Auto-Darkening
Suspension Adjustment Type
Ratchet
Magnification
No
Light State
4
Battery Chemistry
Lithium Ion
Welding Shade Designation
W9 to W13

Description

Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 823 hr, Battery Type Solar Lithium, Color Black, Features And Grind. Sensitivity And Delay Adjustments, Torch, Versatile 3 In 1 Built In Function: Weld, Graphics None, Grind Mode Yes, Helmet Material Polycarbonate, Helmet Type Auto-Darkening, Includes (2) Replaceable Solar Lithium Batteries, Includes Batteries Yes, Lens Color Blue, Light State 4, Magnification No, Number of Arc Sensors 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.