Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insight Vari AutoDark Welding Helmet, HaloX I-2 Graphic

  • Mfr # 46138

  • Zoro # G9372361


product price: $203.24
/ea
Free Shipping & Returns

Key Features

Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
4
Color
Red
Viewing Area
3.94 in x 2.36 in
Standards
ANSI Z87.1 2010, CSA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46138
Zoro #
G9372361
UPC #
-
Country of Origin
Viet Nam

Details

Item
Welding Helmet
Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
4
Color
Red
Viewing Area
3.94 in x 2.36 in
Standards
ANSI Z87.1 2010, CSA Certified
Includes
1 Replaceable Battery
Features
Sensitivity And Delay Adjustments
ADF Controls
Digital
Series
HLX 100
Switching Speed
1/10000 sec
TIG AMP Rating
5 A
Graphics
Flames
Electromagnetic Sensor
No
Battery Type
Lithium Ion
Power Source
Battery, Solar
Lens Shade
9 to 13
Grind Mode
Yes
Headgear
Ratchet
EN379 Classification
1/1/1/1
Magnification
No
Helmet Material
Polycarbonate
Suspension Adjustment Type
Ratchet
Light State
4
Helmet Type
Auto-Darkening
includes Electromagnetic Sensor
No
Welding Shade Designation
W9 to W13
Includes Batteries
Yes
Battery Chemistry
Lithium Ion
Lens Color
Blue

Description

Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Type Lithium Ion, Color Red, EN379 Classification 1/1/1/1, Features Sensitivity And Delay Adjustments, Graphics Flames, Grind Mode Yes, Helmet Material Polycarbonate, Helmet Type Auto-Darkening, Includes 1 Replaceable Battery, Includes Batteries Yes, Lens Color Blue, Light State 4, Magnification No, Number of Arc Sensors 4, Power Source Battery, Solar, Series HLX 100, Standards ANSI Z87.1 2010, CSA Certified

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.